Beli ptfe filter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Cole Parmer Membrane Filter PTFE (Membran Saring)Deskripsi:Membranes withstand temperatures from –100 to 130°C (–148 to 266°F). Use these hydrophobic membranes for sterile venting and filtration of gas, air steams, and organic solvents.atribut:
- Material: Hydrophobic PTFE
- Whatman Membrane Filter PTFE (Membran Saring)Deskripsi:Whatman PTFE membranes from Cytiva are strong hydrophobic membrane filters resistant to the corrosive solvents and aggressive media used in gas sterilization* and liquid clarification.Polypropylene grid support material for increased strengthTemperature resistant up to 120°CResistant to most aggressive acids, alkalis, and solventsHydrophobic membrane filters can collect aqueous aerosolsPTFE membranes are especially effective for use with aggressive solvents, liquids, and gases. Browse the Whatman range of PTFE filters from Cytiva business to find the right membrane for your applications.Gas sterilization* and liquid clarificationPTFE membranes are used for liquid clarification of corrosives, solvents, and aggressive fluids. Effective sample filtration is critical to prevent equipment damage. Cytiva's PTFE hydrophobic membrane filters are also suitable for air and gas sterilization* because of their ability to capture aqueous aerosols.Looking for a filter paper, membrane filter, or syringe filter? Let Cytiva help you find the optimal filter for your needs to ensure reliable analysis.*Refers to sterilization by filtration for small sample use which is an industry term for filters of pore size 0.2 um or smaller as referenced in guidance such as EPA Guidance for Industry Sterile Drug Products Produced by Aseptic Processing — Current Good Manufacturing Practice Section IX, Part B (September 2004).atribut:
- Diameter (mm): 47
- Hydrophobic: Yes
- Liquid Flow Rate at 10psi (ml/minute/cm²): 61.4 at 10psi
- Material: Polytetrafluoroethylene (PTFE)
- Membrane Type: WTP
- Airflow Rate (L/minute x cm²): 4.5
- Max. Porosity (%): 72
- Maximum Operating Temperature (°C): 120
- Pore Size (µm): 0.2
- OSAKA CHEMICAL FilterDeskripsi:-It is a product with excellent cost performance that realized reasonable price without dropping quality. -Filtration of non aqueous sample solution.-Hydrophobicity.-This has resistance against organic solvents, acid, or alkali. Non-Pyrogenic, DNA-free.-For filtration of strong chemical corrosive organic solvents, or filtration of strong acid solutions, alkali solvents, and alcohol.-Autoclave sterilization is possible.atribut:
- Housing Materials: Polypropylene (PP)
- Super Doll Dinner Spoon (Sendok Makan)atribut:
- Material: Stainless Steel
- Length (cm): 18
- Spoon Head Width (cm): 3
- SARTORIUS BL/Minisart RC/SRPDeskripsi:Minisart® Air with chemically inert hydrophobic PTFE is suitable for venting as well as filtration of gases and oils with a pH of 3 - 12. Type 1751A with a pore size of 0.2 µm can be used for sterile filtration. It has a male luer slip outlet. Version Q is a non-sterile bulk pack. Units can be sterilized by EO .
- MS(Membrane Solutions) PTFE Syringe Filter (Hydrophobic)atribut:
- Type: Hydrophobic
- Cole Parmer PTFE Syringe Filters Non- SterileDeskripsi:Filters are Triton-free and have a bidirectional membrane support and luer lock (15/25 mm dia) or stepped barbs (50 mm dia) inlet/outlet for a secure fit to the syringe. Membrane type and pore size are printed on each filter for easy identification. All Cole-Parmer syringe filters are 100% integrity tested and manufactured in accordance with ISO 9002 standards. Sterile filters are sterilized by gamma radiation. They are certified nonpyrogenic, noncytotoxic, and are blister packed.atribut:
- Membrane Material: Polytetrafluoroethylene (PTFE)
- Housing Material: Polypropylene (PP)
- Sterile: No
- Color: Natural
- Merck Millipore Millex Syringe Filter Unit PTFE Hydrophilic Non-SterileDeskripsi:SLCRX13NL: 100 per packSLCRX13NK: 1000 per packHPLC-certified for low levels of UV-absorbing extractables.Applications:Sample Filtration Prior to UHPLC, HPLC, LC-MS, and Mass Spec; Solvent Filtration; Clarification of Aqueous and Organic SolutionsOverview of Non-Sterile Millex Syringe Filters with Hydrophilic PTFE- Lowest extractables, optimizing background levels of sensitive analyses like UHPLC and LC-MS- Filtration of protein-containing aqueous or organic solutions- Available in 0.20 μm and 0.45 μm pore sizes and three diameters to suit your application needs - Polypropylene housing material offers low levels of extractables and broad chemical compatibility
- Merck Millipore Millex® Hydrophobic PTFE Syringe FilterDeskripsi:Legal InformationFluoropore is a registered trademark of Merck KGaA, Darmstadt, GermanyLuer-Lok is a registered trademark of Becton-Dickinson & Co.Millex is a registered trademark of Merck KGaA, Darmstadt, GermanySynonym(s): 0.45 μm PTFE syringe filter, Fluoropore® PTFE syringe filter, Millex-FH syringe filter, disposable syringe filter, syringe filtereCl@ss: 32031690NACRES: NB.24atribut:
- Material: PTFE membrane, polypropylene housing
- Parameter: 10bar max. inlet pressure (150psi), 45°C max. temp.
- Technique(s): Analytical sample preparation: suitable
- Diameter (mm): 13
- Volume (ml): 10
- Bubble Point (bar): ≥0.6, air with water at 23°C
- Dimension H (mm): 21
- Fitting: female Luer-Lok® inlet connection, female Luer-Lok® inlet fitting, male Luer outlet slip
- Input: Sample type mild organic solution(s)
- Matrix: Fluoropore®
- Pore Size (µm): 0.45
- Product Line: Millex®
- Quality Level: 400
- Shipped In: Ambient
- Sterility: Non-sterile
- Suiden Spot Cooler Triple Duct No Swing (Pendingin Spot)Deskripsi:Application: Perfect for assembly lines and other stationary work places. Good for large facilities that are not cost efficient to cool. With Suiden spot cooler, like the name implies, you can cool down just one specific spot.atribut:
- Drain Tank Capacity (L): 20
- Power Consumption (50Hz): 2.43kW
- Cooling Capacity (50Hz): 5.6kW
- Refrigerant: 407C
- Power Cord Length (m): 2.0
- Operation Safety Range: 25°C (50%)-45°C (40%)
- Dimensions (mm): 600x490x1120
- Power Supply Voltage (V) : 220
- THE Hex Bolt Nut Stainless Steel 304 (Baut Mur Hexagonal)Deskripsi:Baut Mur dari THE ini memiliki variasi ukuran dari M3-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dllatribut:
- Drat Type: Full drat
- Material: SS 304
- ISOLAB Bottle Laboratory with Screw Cap (Botol Lab)Deskripsi:ISOLAB BOTTLE SCREW GLASS AMBER WIDE NECK GL32 WITH CAP- Diproduksi dari kaca netral dengan dinding tebal dan sudut tahan benturan.- Ideal untuk penyimpanan yang aman dan transportasi cairan dan bubuk.- Dinding tebal, alas berat, dan pelek yang diperkuat mencegah kerusakan selama pencucian dan pengangkutan.- Leher botol besar memudahkan pengisian dan penuangan. Desain leher yang unik mencegah jatuh dan tumpah.- Tutup terbuat dari polipropilena dengan tonjolan besar untuk penutupan cepat.- Desain bagian dalam tutup dengan polypropylene washer memastikan penutupan kedap udara dan anti bocor.- Botol kuning mencegah penetrasi sinar UV ke dalam botol melindungi sampel sensitif.
- BluePoint Adjustable Click-Type Torque Wrench Metal HandleDeskripsi:- Dual scale, calibrated dual direction, - Positive lock with spring loaded pull down lock ring, - Fast, accurate and easy to set, - Easy-to-read laser marked scales, - Most feature quick release buttons which provide good socket retention as well as easy socket removal, - Accuracy: ± 3% CW ± 4% CCW of indicated value, CW, from 20% to 100% of full scale, - Meets or exceeds ASME B107.14-2004, ISO 6789 standards, - Individually serialized with matching certificate of calibration traceable to N.I.S.T.
- Rehaze Microscope Binocular LED (Mikroskop Binokular)Deskripsi:Microscope Binoculair Laboratorium REHAZE XSZ-107BN 1600X adalah microscope biologis yang canggih dengan double eyepiece untuk melihat benda obyek renik hingga pembesaran 1600X. Mikroskop jenis Binokular sangat cocok dengan Departemen Kesehatan, Laboratorium Biologi dan Kimia, Departemen Pertanian dan Perkebunan, Rumah Sakit dan Klinik. Mikroskop Binokuler dapat di hubungkan ke KAMERA DIGITAL untuk menpilkan hasil pengamatan secara LIVE.atribut:
- Achromatic: 4X, 10X, 40X (S), 100X (S, Oil) Objectives
- Eyepiece: Wide Eyepiece WF 10X (WF16X Optional)
- Viewing Head: Sliding Binocular Head Inclined at 45
- Stage: Double Layer Mechanical
- Stage Size (mm): 140x150
- Moving Range (mm): 75x45
- Condenser: Abbe NA=1.25 With Iris Diaphgram and Filter
- DC Output (V): 6
- Focusing: Coaxial Coarse and Fine Adjustment
- Focusing Interval (mm): 0.002
- Focusing Range (mm): 30
- Illumination: LED Lamp With Battery Charging, Adjustable Brightness
- Power AC Input (V): 220/22/110 (50Hz)
- Non Brand PTFE Membrane FilterDeskripsi:PTFE Membrane Filteratribut:
- Diameter (mm): 47
- Porosity (µm): 0.22
- Cole Parmer Membrane Filter Nylon (Membran Saring)Deskripsi:Inherently hydrophilic membranes do not require prewetting — use to filter aqueous solutions and organic solvents.atribut:
- Material: Nylon
Daftar Harga ptfe filter Terbaru October 2026
| Cole Parmer Membrane Filter PTFE (Membran Saring) | Rp14.999.900 |
| Whatman Membrane Filter PTFE (Membran Saring) | Rp9.999.900 |
| OSAKA CHEMICAL Filter | Rp1.999.900 |
| Super Doll Dinner Spoon (Sendok Makan) | Rp52.900 |
| SARTORIUS BL/Minisart RC/SRP | Rp2.999.900 |
| MS(Membrane Solutions) PTFE Syringe Filter (Hydrophobic) | Rp1.499.900 |
| Cole Parmer PTFE Syringe Filters Non- Sterile | Rp7.599.900 |
| Merck Millipore Millex Syringe Filter Unit PTFE Hydrophilic Non-Sterile | Rp5.399.900 |
| Whatman Filter Paper (Kertas Saring) | Rp249.900 |
| Merck Millipore Millex® Hydrophobic PTFE Syringe Filter | Rp6.699.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/Membran%20Filter/Cole%20Parmer%20Membrane%20Filter%20PTFE%20(Membran%20Saring)/ccP106276444-1.jpg)
/Membran%20Filter/Whatman%20Membrane%20Filter%20PTFE%20(Membran%20Saring)/f6P105397546-1.jpg)

/P101557205-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Filter%20Masker%20Gas/MS(Membrane%20Solutions)%20PTFE%20Syringe%20Filter%20(Hydrophobic)/61P105435217-1.jpg)


/Glass%20Fiber%20Filter%20Paper/Whatman%20Filter%20Paper%20(Kertas%20Saring)/d8P105397476-1.jpg)

/Membran%20Filter/ADVANTEC%20Membrane%20Filter%20PTFE%20Type%20(Membran%20Saring)/ifP108136663-1.jpg)
/73P103200255-1.jpg)
/cgP104629448-1.jpg)
/odP107800877-4.jpg)

/qnP109115959-1.jpg)

/Membran%20Filter/Non%20Brand%20PTFE%20Membrane%20Filter/o0P110088864-1.jpg)
/Membran%20Filter/Cole%20Parmer%20Membrane%20Filter%20Nylon%20(Membran%20Saring)/44P106271148-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)